49-16-2647
Description
49-16-2647 HOSE EXTENSION W/COUPLER ; F/48" GREASE GUN 1/8 MNPT X 1/8 MNPT
Part # 49-16-2647
BDI # 20095496
VFS2120-3DZ-02T
Description
VFS2120-3DZ-02T ; VALVE SGL SOLENOID
Part # VFS2120-3DZ-02T
BDI # 17871361
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.9/0.85 Cv Factor | Air - Inert Gas Fluid | Body Ported | Plug In | Internal Pilot | DIN Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position | Individual Pilot Exhaust
Overall Length - Inch:
5.65
Voltage:
110-120/50-60 VAC
Overall Width - Inch:
1.024
Features
Fitting Type:
Branch Tee
Inch - Metric:
Inch
Material:
Brass | PBT
Other Features:
Sealant | White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting