VF5120-6DZ1-03T
Description
VF5120-6DZ1-03T, PILOT OPERATED 5 PORT SOLENOID VALVE (SMARTCATALOG)
Part # VF5120-6DZ1-03T
BDI # 25707574
Features
Port Type:
3/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.4/2.9 Cv Factor | Air Fluid | Body Ported | Individual Exhaust Pilot | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
6.26
Voltage:
12 VDC