Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.125
Outside Diameter - Millimeter:
3.175
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 0.39 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
2.032
Color:
Clear
Product Name:
Tubing
51259
Description
51259 SPIN-ON TRANSMISSION FILTER ; ENHANCED CELLULOSE 3.67" OD 10 MICRON
Part # 51259
BDI # 18435082
Features
Thread Size:
1"-12
Inch - Metric:
Inch
Other Features:
2/20 = 6/19 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | Dresser/Jacobsen/John Deere/New Holland/Steiger Application
Overall Height - Inch:
5.5
Overall Height - Millimeter:
139.7
Product Type:
Spin-On Transmission Filter