Features
Port Type:
3/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2 Cv Factor | Base Mounted | Internal Pilot | Standard | Non Locking Push | DIN Terminal With Connector | With Light and Surge Voltage Suppressor
Overall Length - Inch:
8.89
Voltage:
24 VDC
Overall Width - Inch:
3.602
ZSE40AF-N01-Y-P-X531
Description
ZSE40AF-N01-Y-P-X531 ; SWITCH
Part # ZSE40AF-N01-Y-P-X531
BDI # 17986879