Features
Fitting Type:
Elbow
Inch - Metric:
Inch
Material:
Brass | PBT
Other Features:
Gasket Seal | With Rib | White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting
Features
Fitting Type:
Elbow
Inch - Metric:
Metric
Material:
Brass | PBT
Other Features:
White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting
Features
Fitting Type:
Elbow
Inch - Metric:
Metric
Material:
Brass | PBT
Other Features:
Sealant | With Rib | White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting
6400-04-04-O
Description
6400-04-04-O STRGHT TUBE ADAPTER ; 1/4" TUBE OD 7/16IN-20 X 7/16IN-20 SAE
Part # 6400-04-04-O
BDI # 17205851
Features
Fitting Type:
Straight
Inch - Metric:
Inch
Material:
Steel
Product Name:
Flared Fitting
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
2.913
Voltage:
24 VAC
Overall Width - Inch:
0.457