Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.315
Outside Diameter - Millimeter:
8
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 20 MM
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
5
Color:
Blue
Product Name:
Tubing
3/8IN INSTA-GRIP 250 BLACK
Description
3/8IN INSTA-GRIP 250 BLACK HOSE ; MULTI-PURPOSE SBR 500 MOQ
Part # 20026012
BDI # 423074
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.65
Outside Diameter - Millimeter:
16.51
Other Features:
1 Aramid Yarn Spiral | Medium Oil Resistant | 50FT Increment | Maximum 3 Piece
Typical Use:
Industrial
Inside Diameter - Millimeter:
9.525
Color:
Black
3/8 FRONTIER RED200
Description
3/8IN HORIZON 200 RED AIR HOSE ; NON-RETURNABLE FRONTIER RED 500 MOQ
Part # 3/8 FRONTIER RED200
BDI # 21575531
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.67
Outside Diameter - Millimeter:
17.018
Other Features:
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
9.525
Color:
Red
3/8XRL PLANT MASTER XTREME 325 BRAID RED
Description
3/8 PLANTMASTER 19B 250PSI 625'/RL ; AIR AND MULTI-PURPOSE HOSE 625'/REEL
Part # 3219-2906
BDI # 21587647
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.69
Outside Diameter - Millimeter:
17.526
Other Features:
Bend Radius 3 Inch | Braided High Tensile Synthetic Textile Cord
Typical Use:
Industrial
Inside Diameter - Millimeter:
9.525
Color:
Red
3/4 FRONTIER RED200
Description
3/4IN FRONTIER RED 200WP HOSE ; MULTI-PURPOSE SBR 500 MOQ
Part # 20025799
BDI # 21575507
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.12
Outside Diameter - Millimeter:
28.448
Other Features:
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Red