SN75
Description
SN75 INSULATED WATER NOZZLE ; 3/4" GHT CHROME PLATED ZINC BODY
Part # SN75
BDI # 17286539
Features
Port Type:
1/8" G
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Roller Lever | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Short Side Ported | Steel Roller
Overall Length - Inch:
1.732
Voltage:
Not Applicable
Overall Width - Inch:
0.669
Features
Fitting Type:
Elbow
Inch - Metric:
Metric
Material:
Brass | PBT
Other Features:
With Rib | White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting
Features
Fitting Type:
Elbow
Inch - Metric:
Metric
Material:
Brass | PBT
Other Features:
Gasket Seal | Black Color | Blue Release Button
Product Name:
Push To Connect Fitting
9044-06-06
Description
9044-06-06 STRAIGHT PIPE UNION ; 06FBSPPS-06FBSPPS
Part # 9044-06-06
BDI # 20719866
Features
Fitting Type:
Straight
Inch - Metric:
Inch
Material:
Steel
Overall Length - Inch:
1.78
Product Name:
Pipe Adapter
Overall Length - Millimeter:
45.22