Features
Port Type:
3/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2 Cv Factor | Base Mounted | Internal Pilot | Standard | Non Locking Push | DIN Terminal With Connector | With Light and Surge Voltage Suppressor
Overall Length - Inch:
8.89
Voltage:
24 VDC
Overall Width - Inch:
3.602
Features
Fitting Type:
Elbow
Inch - Metric:
Inch
Material:
Brass | PBT
Other Features:
Sealant | With Rib | White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting
Features
Fitting Type:
Union Tee
Inch - Metric:
Inch
Material:
Resin
Other Features:
White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting
ASP430F-02-08S
Description
ASP430F-02-08S ; FLOW CONTROL W/CHECK
Part # ASP430F-02-08S
BDI # 17830808