73419AN2NN00N0C111P3

COMPARE

73419AN2NN00N0C111P3

Description
73419AN2NN00N0C111P3 SOLENOID VALVE ; POR

PARKER

Part # 73419AN2NN00N0C111P3

BDI # 21466302

Features

Port Type: 1/4" NPT
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Flow Control | Solenoid
Actuation: Solenoid - Air Pilot - Manual
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: Normally Closed
Overall Length - Inch: 6.61
Voltage: 110/50 VAC | 120/60 VAC

Price Inventory : Available to order
Loading Price
QTY
B511ADH53C

COMPARE

B511ADH53C

Description
B511ADH53C SOLENOID VALVE

PARKER

Part # B511ADH53C

BDI # 21466983

Features

Port Type: 1/4" NPT
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Flow Control | Solenoid
Actuation: Solenoid | Air Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 1/2" NPT Conduit | 18" Leads
Overall Length - Inch: 5.78
Voltage: 110/50 VAC | 120/60 VAC

Price Inventory : Available to order
Loading Price
QTY