Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.1 - 2 Cv Factor | Without Plug In Sub Plate | Side Ported | Dusttight Low Jetproof IP65 Enclosure | Locking Manual Override | With Light and Surge Voltage Suppressor | 1 W Standard Function
Overall Length - Inch:
0.984
Voltage:
24 VDC
Overall Width - Inch:
5.512
NCAZ5-GEL23-0100
Description
NCAZ5-GEL23-0100 PNEUMATIC CYLINDER
Part # NCAZ5-GEL23-0100
BDI # 25952542
P2LBX592ESNDDH53
Description
P2LBX592ESNDDH53 SOLENOID VALVE ; POR
Part # P2LBX592ESNDDH53
BDI # 25822848