Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Closed Center/Out Position
Overall Length - Inch:
7
Voltage:
110/50-60 VAC
Overall Width - Inch:
0.654
3/8INX500FT INSTA-GRIP 300 RED
Description
3/8INX500FT INSTA-GRIP 300 RED HOSE ; MULTI-PURPOSE 500FT/REL
Part # 20022668
BDI # 423111
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.69
Outside Diameter - Millimeter:
17.526
Other Features:
1 Synthetic Yarn Braid | High Oil Resistance | Use with Push-on Fitting | 10FT Minimum Length | Maximum 4 Piece | Bend Radius 3 Inch
Typical Use:
General Industrial | Low Pressure Hydraulic Pneumatic System | Maintenance and Automotive Assembly | Shop Air System
Inside Diameter - Millimeter:
9.525
Color:
Red
3/4INX500FT XTREME 501 AR YEL
Description
3/4" X 500' REEL AIR AND MP HOSE ; 500FT/REL
Part # 3202-0316
BDI # 20542127
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.22
Outside Diameter - Millimeter:
30.988
Other Features:
Bend Radius 6 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Mining | Air Drill | Construction | Poultry Plant | Severe Service
Inside Diameter - Millimeter:
19.05
Color:
Yellow