Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
0.49 - 0.8 Cv Factor | Negative Common | Light and Surge Voltage Suppressor | Non Locking Push Manual Override | Dust Tight IP65 Enclosure
Overall Length - Inch:
4.89
Voltage:
24 VDC
SY5420-5DZ-N7T-F2
Description
SY5420-5DZ-N7T-F2 ; VALVE DBL SOL BODY PT DIN
Part # SY5420-5DZ-N7T-F2
BDI # 17867229
Features
Port Type:
1/4" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Exhaust Center/Out Position
Overall Length - Inch:
7
Voltage:
24 VDC
VQZ2121-5L1-N7T
Description
VQZ2121-5L1-N7T ; VQZ2000 VALVE, SOL 4/5-PORT
Part # VQZ2121-5L1-N7T
BDI # 18602320
Features
Port Type:
1/4" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.45 - 0.44 Cv Factor | Body Ported | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
3.681
Voltage:
24 VDC
SY5320-5WOZ-N7T
Description
SY5320-5WOZ-N7T ; SY5000 BUILT IN FITTING 1/4
Part # SY5320-5WOZ-N7T
BDI # 17867114
Features
Port Type:
1/4" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | M8 Connector without Cable | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Closed Center/Out Position
Overall Length - Inch:
5.425
Voltage:
24 VDC
AV5000-N10-5DZB
Description
AV5000-N10-5DZB ; VALVE SOFT START 3/4
Part # AV5000-N10-5DZB
BDI # 17850227
Features
Port Type:
1" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Hand Lever - Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
DIN Terminal | With Light and Surge Voltage Suppressor | Locking Type | Flow Direction Left To Right
Overall Length - Inch:
5.039
Voltage:
24 VDC