Features
Port Type:
1/2" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Air Pilot - Spring | Solenoid - Air Pilot Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
7/7.4 and 7.3/6.8 Cv Factor | Normally Closed | DIN Terminal with Connector | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
3.441
Voltage:
110/50-60 VAC
SY5140-3DZ-02T
Description
SY5140-3DZ-02T ; VALVE SGL SOL BASE MT AC
Part # SY5140-3DZ-02T
BDI # 17866491
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.64/0.66 Cv Factor | Air Fluid | Base Mounted | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
4.524
Voltage:
110/50-60 VAC
SY5140R-3DZ-02T
Description
SY5140R-3DZ-02T ; VALVE SGL SOL BASE MT DIN
Part # SY5140R-3DZ-02T
BDI # 17866547
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.64/0.66 Cv Factor | Air Fluid | Base Mounted | External Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
4.524
Voltage:
110/50-60 VAC