51036
Description
51036 SPIN-ON LUBE FILTER ; 2.291" OD X 4.828" HT 325PSI 7-9GPM
Part # 51036
BDI # 18431808
Features
Thread Size:
18X1.5 MM
Inch - Metric:
Metric
Other Features:
2/20 = 6/20 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | GM Car and Truck/Mercruiser/Volvo-Penta Application
Overall Height - Inch:
4.828
Overall Height - Millimeter:
122.631
Product Type:
Spin-On Lube Filter
51334
Description
51334 SPIN-ON LUBE FILTER ; 3.15" OD X 3.328" HT 280PSI 21MICRON
Part # 51334
BDI # 18433239
Features
Thread Size:
20X1.5 MM
Inch - Metric:
Metric
Other Features:
2/20 = 6/20 Beta Ratio | 8 To 11 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | Acura/Chevrolet/Dodge/Ford/Honda/Hyundai Application
Overall Height - Inch:
3.238
Overall Height - Millimeter:
82.245
Product Type:
Spin-On Lube Filter
SY7120-5WOZ-N11T
Description
SY7120-5WOZ-N11T ; VALVE SGL SOL
Part # SY7120-5WOZ-N11T
BDI # 17867723
Features
Port Type:
3/8" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | M8 Connector without Cable | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch:
4.295
Voltage:
24 VDC
Overall Width - Inch:
0.78
MGPM40TN-150Z
Description
MGPM40TN-150Z ; CYL COMPACT GUIDE SLIDE BRG
Part # MGPM40TN-150Z
BDI # 17546662