3/4IN ADAPTA FLEX RED 250PSI
Description
3/4" X REEL AIR AND MULTI-PURPOSE HOSE ; 500FT/REL
Part # 3204-1349
BDI # 18201743
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.11
Outside Diameter - Millimeter:
28.194
Other Features:
Bend Radius 6 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Mining | Construction | Agriculture | Vehicle Repair | In-Plant Operation | Industry
Inside Diameter - Millimeter:
19.05
Color:
Red
XR16SC-12x250RL EXT LIFE 100R16/857 2SC
Description
XR16SC-12X250RL EXT LIFE 100R16/857 2SC ; HYD HOSE 1.10IN 250FT/REL
Part # 20693987
BDI # 22083005
VFS4100-3FZ-04T
Description
VFS4100-3FZ-04T ; VALVE SGL PLUG-IN BASE MOUNT
Part # VFS4100-3FZ-04T
BDI # 17872531
Features
Port Type:
1/2" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.8/3.1 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
6.083
Voltage:
110-120/50-60 VAC
Overall Width - Inch:
2.441