Features
Port Type:
3/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2 Cv Factor | Base Mounted | Internal Pilot | Standard | Non Locking Push | DIN Terminal With Connector | With Light and Surge Voltage Suppressor
Overall Length - Inch:
8.89
Voltage:
24 VDC
Overall Width - Inch:
3.602
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.236
Outside Diameter - Millimeter:
6
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 15 MM
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
4
Color:
Black
Product Name:
Tubing
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Resin
Other Features:
Different Diameter | White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.157
Outside Diameter - Millimeter:
4
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 10 MM
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
2.5
Color:
Blue
Product Name:
Tubing