NCDA1D400-2000-A54L
Description
NCDA1D400-2000-A54L ; NFPA TIE ROD CYL SWITCH CAP
Part # NCDA1D400-2000-A54L
BDI # 17641586
MGPL25TF-75AZ
Description
MGPL25TF-75AZ ; CYL COMPACT GUIDE BALL BRG
Part # MGPL25TF-75AZ
BDI # 17541586
Features
Port Type:
1/2" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.9 - 3.4 Cv Factor | Plug In Sub Plate | Side Ported | Dust Protected Enclosure | Non Locking Push Type | With Light and Surge Voltage Suppressor | 1 W Standard Function
Overall Length - Inch:
1.575
Voltage:
110/50-60 VAC
Overall Width - Inch:
7.047