20EFG4K 50FT/CARTON
Description
20EFG4KXCTN HYDRAULIC HOSE ; EFG4K SPIRAL WIRE SAE 100R12 50'/REEL
Part # 70833
BDI # 1099565
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
46.99
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 83 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
31.75
Color:
Black
6EFG4K 100FT/CARTON
Description
6EFG4KXCTN HYDRAULIC HOSE ; EFG4K SPIRAL WIRE SAE 100R12 100'/REEL
Part # 70811
BDI # 1112646
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.32
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 25 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
9.525
Color:
Black
2IN SPIRAFLEX 1600 GREEN 79
Description
2IN SPIRAFLEX 1600 GREEN 79 WATER HOSE ; 100FT L
Part # 20013209
BDI # 425302
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.32
Outside Diameter - Millimeter:
58.928
Other Features:
Olive Green Pliovic with High Density Rigid Helix
Typical Use:
Agricultural | Construction | General Industrial | Septic Tank Cleaning Operation
Inside Diameter - Millimeter:
50.8
Color:
Green
10EFG4K 100FT/CARTON
Description
10EFG4KXCTN HYDRAULIC HOSE ; EFG4K SPIRAL WIRE SAE 100R12 100'/REEL
Part # 70813
BDI # 1090223
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.09
Outside Diameter - Millimeter:
27.686
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 4 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
15.875
Color:
Black
3IN SPIRAFLEX 1600 GREEN 65
Description
3IN SPIRAFLEX 1600 GREEN 65 WATER HOSE ; 100FT L
Part # 20013219
BDI # 425304
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.41
Outside Diameter - Millimeter:
86.614
Other Features:
Olive Green Pliovic with High Density Rigid Helix
Typical Use:
Agricultural | Construction | General Industrial | Septic Tank Cleaning Operation
Inside Diameter - Millimeter:
76.2
Color:
Green