57182
Description
57182 SPIN-ON LUBE FILTER ; CELLULOSE 3.67" OD 10MICRON
Part # 57182
BDI # 18435822
Features
Thread Size:
1-1/8"-16
Inch - Metric:
Inch
Other Features:
2/75 = 10/30 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | Apache/Case/Cummins B Series Engine/Freightliner/Komatsu Application
Overall Height - Inch:
6.94
Overall Height - Millimeter:
176.276
Product Type:
Spin-On Lube/Hydraulic Filter
5/8IN ADAPTA FLEX RED 200PSI
Description
5/8" X REEL AIR AND MULTI-PURPOSE HOSE ; 500FT/REL
Part # 3204-1337
BDI # 18201740
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.97
Outside Diameter - Millimeter:
24.638
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 6 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
15.875
Color:
Red
3/4IN ADAPTA FLEX RED 250PSI
Description
3/4" X REEL AIR AND MULTI-PURPOSE HOSE ; 500FT/REL
Part # 3204-1349
BDI # 18201743
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.11
Outside Diameter - Millimeter:
28.194
Other Features:
Bend Radius 6 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Mining | Construction | Agriculture | Vehicle Repair | In-Plant Operation | Industry
Inside Diameter - Millimeter:
19.05
Color:
Red
1/2X500FT PLANT MASTER 250 RED
Description
1/2" X REEL AIR AND MULTI-PURPOSE HOSE ; 500FT/REL
Part # 3204-1331
BDI # 18201738
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.81
Outside Diameter - Millimeter:
20.574
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 5 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
12.7
Color:
Red
33965
Description
33965 FUEL/WATER SEPARATOR FILTER ; SPIN-ON ENH CELLULOSE 3.681" OD 2MIC
Part # 33965
BDI # 18431394
Features
Thread Size:
1"-14
Inch - Metric:
Inch
Other Features:
20/75 = 6/10 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | Cummins ISB 6.7L ISC/ISL Engine Application
Overall Height - Inch:
9.838
Overall Height - Millimeter:
249.885
Product Type:
Spin-On Fuel/Water Separator Filter