VFR3100-3FZC
Description
VFR3100-3FZC ; VALVE SGL PLUG-IN BASE MT
Part # VFR3100-3FZC
BDI # 17870858
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Internal Pilot | Plug In | Conduit Terminal | With Light/Surge Voltage Suppressor | Lever Locking Type Manual Override | In/Out Position
Overall Length - Inch:
5.413
Voltage:
110/50-60 VAC