Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | M8 Connector without Cable | With Light/Surge Voltage Suppressor | In/Closed Center/Out Position
Overall Length - Inch:
7.177
Voltage:
24 VDC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
With Surge Suppressor and Light | Non-Locking Manual Override
Overall Length - Inch:
6.437
Voltage:
24 VDC
P2LCZ693EENDBB49
Description
P2LCZ693EENDBB49 SOLENOID VALVE ; POR 5/3 APB 3/8 NPT 24VDC VKG LITE
Part # P2LCZ693EENDBB49
BDI # 26212410
1.50CTE4MAU14AC06.00
Description
1.50CTE4MAU14AC06.00 PNEUMATIC CYLINDER ; POR 1.5IN BORE 6IN STROKE
Part # 1.50CTE4MAU14AC06.00
BDI # 26034677