VQ4101-5W1

COMPARE

VQ4101-5W1

Description
VQ4101-5W1

SMC

Part # VQ4101-5W1

BDI # 21577102

Features

Port Type: Not Available
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: With Surge Suppressor and Light | Non-Locking Manual Override
Overall Length - Inch: 5.512
Voltage: 24 VDC
Overall Width - Inch: 1.039

Price Inventory : Available to order
Loading Price
QTY
40MPF-E300

COMPARE

40MPF-E300

Description
40MPF-E300 CLAMP FLANGED GASKET ; 3" BLACK EPDM

DIXON VALVE

Part # 40MPF-E300

BDI # 19311282

Price Inventory : Available to order
Loading Price
QTY
40MP-E300

COMPARE

40MP-E300

Description
40MP-E300 CLAMP GASKET ; 3" BLACK EPDM

DIXON VALVE

Part # 40MP-E300

BDI # 19311168

Price Inventory : Available to order
Loading Price
QTY