VFR3110-3DZC
Description
VFR3110-3DZC ; VALVE SOL PILOT 110VAC NPI
Part # VFR3110-3DZC
BDI # 17870867
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Internal Pilot | Non Plug In | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | Lever Locking Type Manual Override | In/Out Position
Overall Length - Inch:
5.413
Voltage:
110/50-60 VAC
Overall Width - Inch:
1.28
AV4000-F04-5YZ
Description
AV4000-F04-5YZ ; SOFT START-UP VALVE 1/2" G
Part # AV4000-F04-5YZ
BDI # 23608599
Features
Port Type:
1/2" G
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Hand Lever - Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
DIN Terminal | With Light and Surge Voltage Suppressor | Non Locking Push Type | Flow Direction Left To Right
Overall Length - Inch:
4.272
Voltage:
24 VDC
Overall Width - Inch:
2.047