Features
Port Type:
Not Available
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Common Pilot Exhaust | L Plug without Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Closed Center/Out Position
Overall Length - Inch:
3.996
Voltage:
24 VDC
Overall Width - Inch:
0.433
VXZ242GZ2CG
Description
VXZ242GZ2CG ; PILOT OP 2 PORT SOLENOID VALVE, (N.C.)
Part # VXZ242GZ2CG
BDI # 25781616
Features
Port Type:
1/2" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.3 Cv Factor | 15MM Orifice Size | Water Fluid | Zero Differential Pressure | Normally Closed | DIN Terminal With Surge Voltage Suppressor | Class B | With Light
Overall Length - Inch:
3.957
Voltage:
110/50-60 VAC
Overall Width - Inch:
1.89
Features
Fitting Type:
Nipple | Reducer
Inch - Metric:
Inch
Material:
PBT
Other Features:
White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting
AS2201F-N01-06A
Description
AS2201F-N01-06A ; SPEED CONTROLLER W/ FITTING
Part # AS2201F-N01-06A
BDI # 17829434
RSDQA20-20DKZ
Description
RSDQA20-20DKZ ; COMPACT STOPPER CYLINDER, RSQ-Z
Part # RSDQA20-20DKZ
BDI # 25757992