SY7320-5LZE-02-F2
Description
SY7320-5LZE-02-F2 5 PORT SOLENOID VALVE (SMARTCATALOG)
Part # SY7320-5LZE-02-F2
BDI # 25715675
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
External Pilot | With Light/Surge Voltage Suppressor
Overall Length - Inch:
3.299
Voltage:
24 VDC