VXP2140S-04N-3C
Description
VXP2140S-04N-3C ; VALVE SOL 110VAC
Part # VXP2140S-04N-3C
BDI # 17894723
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.3 - 5.5 Cv Factor | Body Size 15A | Conduit
Overall Length - Inch:
2.48
Voltage:
110/50-60 VAC
Overall Width - Inch:
2.913