SS5V3-10FD1-05BS-N11
Description
SS5V3-10FD1-05BS-N11 ; MFLD PLUG IN D SUB CONNECTOR
Part # SS5V3-10FD1-05BS-N11
BDI # 17860981
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.3 - 0.32 Cv Factor | Without Sub Plate | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
2.894
Voltage:
24 VDC
Overall Width - Inch:
0.394