NVHS5500-N06-X1
Description
NVHS5500-N06-X1, LOCK SHUT OFF VALVE *LQA (SMARTCATALOG)
Part # NVHS5500-N06-X1
BDI # 25759981
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Detent | Hand Lever Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Locking Hole | Left Side Piping | Red Body and Handle
Overall Length - Inch:
3.543
Voltage:
Not Applicable
Overall Width - Inch:
3.15