Features
Port Type:
1/4" G
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1 Cv Factor | Body Ported | Internal Pilot | Standard | DIN Terminal Without Connector | Without Light and Surge Voltage Suppressor | Non Locking Push
Overall Length - Inch:
3.587
Voltage:
110-115/50-60 VAC
Overall Width - Inch:
1.043
VXZ230BZ2KXB
Description
VXZ230BZ2KXB, PILOT OP 2 PORT SOLENOID VALVE, (N.C.) (SMARTCATALOG)
Part # VXZ230BZ2KXB
BDI # 25764406
Features
Port Type:
3/8" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.6 Cv Factor | 10MM Orifice Size | Air Fluid | Zero Differential Pressure | Normally Closed | Conduit Terminal With Surge Voltage Suppressor | Class B | With Bracket | With Light
Overall Length - Inch:
5.512
Voltage:
24 VDC
Overall Width - Inch:
2.008
JSY5140R-5MOZ
Description
JSY5140R-5MOZ VALVE, SOL, NON-PLUG-IN (SMARTCATALOG)
Part # JSY5140R-5MOZ
BDI # 25543327
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | M Plug without Connector | With Light/Surge Voltage Suppressor | External Pilot
Overall Length - Inch:
4.004
Voltage:
24 VDC
Overall Width - Inch:
0.791