SV3100R-5FU-TS-N7
Description
SV3100R-5FU-TS-N7 ; VALVE TIE ROD TYPE W/MFLD BLK
Part # SV3100R-5FU-TS-N7
BDI # 17864156
Features
Port Type:
1/4" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
External Pilot | With Light/Surge Voltage Suppressor | With One Touch Fitting
Overall Length - Inch:
5.197
Voltage:
24 VDC
Overall Width - Inch:
0.807
SV3000-51D-11AS-C12
Description
SV3000-51D-11AS-C12 ; END BLOCK ASSEMBLY D SIDE 12
Part # SV3000-51D-11AS-C12
BDI # 17864030
SV3000-38-1NA
Description
SV3000-38-1NA ; SUPPLY RELOCATION SPACER
Part # SV3000-38-1NA
BDI # 17863889