Features
Port Type:
3/4" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
9.2 Cv Factor | 20MM Orifice Size | Water Fluid | Zero Differential Pressure | Normally Closed | DIN Terminal | With Light/Surge Voltage Suppressor | Class B | In/Out Position
Overall Length - Inch:
4.016
Voltage:
24 VDC
Overall Width - Inch:
2.441