Features
Port Type:
1" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Air Pilot - Spring | Solenoid - Air Pilot Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
3.441
Voltage:
24 VDC
Overall Width - Inch:
3.287