SYJ7140-5LOZ

COMPARE

SYJ7140-5LOZ

Description
SYJ7140-5LOZ ; VALVE SOL 24VDC

SMC

Part # SYJ7140-5LOZ

BDI # 17869423

Features

Port Type: Not Available
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Air Fluid | Base Mounted | Individual Pilot Exhaust | L Plug without Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch: 3.421
Voltage: 24 VDC
Overall Width - Inch: 0.709

Price Inventory : Available to order
Loading Price
QTY