SY3120-5LZ-N7-F2
Description
SY3120-5LZ-N7-F2 ; VALVE SGL SOL BODY PT DC
Part # SY3120-5LZ-N7-F2
BDI # 17865068
Features
Port Type:
1/4" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch:
3.024
Voltage:
24 VDC
CJPB10-10H6
Description
CJPB10-10H6 ; PIN CYLINDER, SGL ACTING, SPRING RETURN
Part # CJPB10-10H6
BDI # 15068423