Features
Fitting Type:
Straight | Connector
Inch - Metric:
Inch
Material:
Brass | PBT
Other Features:
Sealant | Black Color | Blue Release Button
Product Name:
Push To Connect Fitting
CDQMA50-15-M9PZ
Description
CDQMA50-15-M9PZ PNEUMATIC CYLINDER
Part # CDQMA50-15-M9PZ
BDI # 25470868
Features
Port Type:
M6
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.03 Cv Factor Water | For Chemical | Base Mounted | With Sub Plate | PEEK Plate - FKM Diaphragm | Universal
Overall Length - Inch:
0.965
Voltage:
12 VDC
Overall Width - Inch:
0.748