NCDA1F325-0200
Description
NCDA1F325-0200 ; NFPA CYL SWITCH CAPABLE
Part # NCDA1F325-0200
BDI # 17644463
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
With Surge Suppressor and Light | Non-Locking Manual Override
Overall Length - Inch:
6.437
Voltage:
24 VDC
Overall Width - Inch:
1.039
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
3.976
Voltage:
24 VDC
Overall Width - Inch:
0.89
FD20CLAMPJAWKT
Description
FD20CLAMPJAWKT CLAMP JAW KIT ; POR NON RETURNABLE FD20
Part # FD20CLAMPJAWKT
BDI # 26156245
FDC20HP-00010000
Description
FDC20HP-00010000 ROLLER CASSET ; POR NON RETURNABLE FD20HP ROLLER CASSET
Part # FDC20HP-00010000
BDI # 26156350