VDW350-5G-2-01N-H
Description
VDW350-5G-2-01N-H ; VDW VALVE 3-WAY SUS
Part # VDW350-5G-2-01N-H
BDI # 18598834
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.16 - 0.13 Cv Factor Water - 0.16 - 0.12 Cv Air | For Water And Air | Normally Closed - Normally Open
Overall Length - Inch:
1.102
Voltage:
24 VDC
VDW350-5G-3-01N-H
Description
VDW350-5G-3-01N-H ; VALVE COMPACT SGL SUS
Part # VDW350-5G-3-01N-H
BDI # 17870032
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.28 - 0.13 Cv Factor Water and 0.3 - 0.12 Cv Air | For Water And Air | Normally Closed - Normally Open
Overall Length - Inch:
1.102
Voltage:
24 VDC
VDW350-5G-2-01N-A-Q
Description
VDW350-5G-2-01N-A-Q SOLENOID VALVE
Part # VDW350-5G-2-01N-A-Q
BDI # 25739999
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.16 - 0.13 Cv Factor Water - 0.16 - 0.12 Cv Air | For Water And Air | Normally Closed - Normally Open
Overall Length - Inch:
1.102
Voltage:
24 VDC
VDW350-5G-3-01N-A-Q
Description
VDW350-5G-3-01N-A-Q, VALVE, COMPACT, SGL, BRASS (SMARTCATALOG)
Part # VDW350-5G-3-01N-A-Q
BDI # 25610728
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.28/0.13 Cv Factor Water and 0.3/0.12 Cv Factor Air | Normally Closed - Normally Open | Grommet - Tape Winding Coil Type
Voltage:
24 VDC
VDW350-5G-3-01N-A
Description
VDW350-5G-3-01N-A, VALVE, COMPACT, SGL, BRASS (SMARTCATALOG)
Part # VDW350-5G-3-01N-A
BDI # 25739989
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.28 - 0.13 Cv Factor Water and 0.3 - 0.12 Cv Air | For Water And Air | Normally Closed - Normally Open
Overall Length - Inch:
1.102
Voltage:
24 VDC