G81801-0016

COMPARE

G81801-0016

Description
G81801-0016 HOSE PROTECTIVE SLEEVE ; POR 16HGX25 /FT

GATES

Part # G81801-0016

BDI # 1097178

Price Inventory : Available to order
Loading Price
QTY
12EFG4KX25FT

COMPARE

12EFG4KX25FT

Description
12EFG4K X25FT HYDRAULIC HOSE ; POR EFG4K SPIRAL WIRE SAE 100R12

GATES

Part # 46514011

BDI # 1092417

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.09
Outside Diameter - Millimeter: 27.686
Other Features: 4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 4 Inch | Burst Pressure 16000 PSI
Typical Use: Biodegradable Hydraulic Fluid

Inside Diameter - Millimeter: 19.05
Color: Black

Price Inventory : Available to order
Loading Price
QTY
8MXTX50FT

COMPARE

8MXTX50FT

Description
8MXT X50FT HYDRAULIC HOSE ; POR 85048 1/2" ID

GATES

Part # 46579801

BDI # 23710011

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.795
Outside Diameter - Millimeter: 20.193
Other Features: Burst Pressure 16000 PSI | Steel High-Tensile Braid Reinforcement
Typical Use: Construction Mining | Stationary | Agriculture | Forestry | Aerial Lift | Control Lines | Return Lines | General System Lines | Auxiliary Lines

Inside Diameter - Millimeter: 12.7
Color: Black

Price Inventory : Available to order
Loading Price
QTY