Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
3.661
Voltage:
24 VAC
Overall Width - Inch:
0.654