VXD242HZ1B

COMPARE

VXD242HZ1B

Description
VXD242HZ1B SOLENOID VALVE

SMC

Part # VXD242HZ1B

BDI # 23944846

Features

Port Type: 1/2" RC
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 5.5 Cv Factor | 15MM Orifice Size | Water Fluid | Normally Closed | Grommet With Surge Voltage Suppressor | Class B
Overall Length - Inch: 2.756
Voltage: 220/50-60 VAC
Overall Width - Inch: 2.185

Price Inventory : Available to order
Loading Price
QTY