51759
Description
51759 SPIN-ON HYDRAULIC FILTER ; CELLULOSE 5.007" OD 10MICRON
Part # 51759
BDI # 18435589
Features
Thread Size:
1-1/2"-16
Inch - Metric:
Inch
Other Features:
2/20 = 11/27 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | Various Hydraulic Application
Overall Height - Inch:
6.872
Overall Height - Millimeter:
174.549
Product Type:
Spin-On Hydraulic Filter
51847
Description
51847 SPIN-ON HYDRAULIC FILTER ; MICROGLASS 5" OD TP X 11.228" HT 5MIC
Part # 51847
BDI # 18436278
Features
Thread Size:
1-1/2"-16
Inch - Metric:
Inch
Other Features:
2/20 = 2/16 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | Pall Hydraulic System Application | 4.484" Inside Diameter X 4.762" Outside Diameter X 0.139" Thickness Gasket 1 Packed | 4.75" Inside Diameter X 5.14" Outside Diameter X 0.185" Thickness Gasket 2 Packed
Overall Height - Inch:
11.228
Overall Height - Millimeter:
285.191
Product Type:
Spin-On Hydraulic Filter
Features
Thread Size:
1-1/2"-16
Inch - Metric:
Inch
Other Features:
2/20 = 2/9 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | Universal Hydraulic Application
Overall Height - Inch:
6.872
Overall Height - Millimeter:
174.549
Product Type:
Spin-On Hydraulic Filter
Features
Thread Size:
1-1/2"-16
Inch - Metric:
Inch
Other Features:
2/20 = 2/7 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | CAT/Ford/New Holland Equipment Application
Overall Height - Inch:
6.872
Overall Height - Millimeter:
174.549
Product Type:
Spin-On Hydraulic/Transmission Filter
Features
Thread Size:
1-1/2"-16
Inch - Metric:
Inch
Other Features:
2/20 = 21/43 Beta Ratio | 18 To 20 PSI By-Pass Valve Setting | Full Flow | John Deere Equipment Application
Overall Height - Inch:
5.36
Overall Height - Millimeter:
136.144
Product Type:
Spin-On Lube Filter