51394
Description
51394 SPIN-ON LUBE FILTER ; CELLULOSE 2.69" OD 21MICRON
Part # 51394
BDI # 18435095
Features
Thread Size:
3/4"-16
Inch - Metric:
Inch
Other Features:
2/20 = 6/20 Beta Ratio | 8 To 11 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | GM/Daihatsu/Infiniti/Kawasaki Mules/Nissan/Buell/Toyota/Scion/Atlas-Copco Application
Overall Height - Inch:
2.98
Overall Height - Millimeter:
75.692
Product Type:
Spin-On Lube Filter
51036
Description
51036 SPIN-ON LUBE FILTER ; 2.291" OD X 4.828" HT 325PSI 7-9GPM
Part # 51036
BDI # 18431808
Features
Thread Size:
18X1.5 MM
Inch - Metric:
Metric
Other Features:
2/20 = 6/20 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | GM Car and Truck/Mercruiser/Volvo-Penta Application
Overall Height - Inch:
4.828
Overall Height - Millimeter:
122.631
Product Type:
Spin-On Lube Filter
51068
Description
51068 SPIN-ON LUBE FILTER ; CELLULOSE 3.66" OD 21MICRON
Part # 51068
BDI # 18435383
Features
Thread Size:
3/4"-16
Inch - Metric:
Inch
Other Features:
2/20 = 6/20 Beta Ratio | 8 To 11 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | Agco Tractor/Chrysler/Ford/Mercury/Kubota Engine/Land Rover/Toyota Application
Overall Height - Inch:
4.338
Overall Height - Millimeter:
110.185
Product Type:
Spin-On Lube Filter
Features
Thread Size:
3/4"-16
Inch - Metric:
Inch
Other Features:
2/20 = 6/20 Beta Ratio | 8 To 11 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | Volvo/Ford Mustang Application
Overall Height - Inch:
3.812
Overall Height - Millimeter:
96.825
Product Type:
Spin-On Lube/Transmission Filter
51515
Description
51515 SPIN-ON LUBE FILTER ; CELLULOSE 3.661" OD 21MICRON
Part # 51515
BDI # 18435570
Features
Thread Size:
3/4"-16
Inch - Metric:
Inch
Other Features:
2/20 = 6/20 Beta Ratio | 8 To 11 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | Chrysler Family of Car/Truck/Ford Family of Car/Truck/Mazda Truck/Toyota Landcruiser Application
Overall Height - Inch:
5.197
Overall Height - Millimeter:
132.004
Product Type:
Spin-On Lube Filter