5NABTAX100
Description
5NABTAX100 TYPE B AIR BRAKE TUBING ; POR H30002-05
Part # H30002-05
BDI # 1110586
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.313
Outside Diameter - Millimeter:
7.95
Other Features:
Reinforced with One Open Ply Fibrous Nylon | Bend Radius 1.25 Inch | Burst Pressure 800 PSI
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
0
Color:
Black
Product Name:
Tubing
6NABTAX100
Description
6NABTAX100 TYPE B AIR BRAKE TUBING ; POR H30002-06
Part # H30002-06
BDI # 1113654
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
Reinforced with One Open Ply Fibrous Nylon | Bend Radius 1.5 Inch | Burst Pressure 800 PSI
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
0
Color:
Black
Product Name:
Tubing
3NABTAX100
Description
3NABTAX100 TYPE A AIR BRAKE TUBING ; POR H30002-03
Part # H30002-03
BDI # 1105618
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.188
Outside Diameter - Millimeter:
4.775
Other Features:
Non-Reinforced | Bend Radius 0.75 Inch | Burst Pressure 800 PSI
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
0
Color:
Black
Product Name:
Tubing
8NABTAX100
Description
8NABTAX100 TYPE B AIR BRAKE TUBING ; POR H30002-08
Part # H30002-08
BDI # 1117487
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
Reinforced with One Open Ply Fibrous Nylon | Bend Radius 2 Inch | Burst Pressure 760 PSI
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
0
Color:
Black
Product Name:
Tubing
2NABTAX100
Description
2NABTAX100 TYPE A AIR BRAKE TUBING ; POR H30002-02
Part # H30002-02
BDI # 1102808
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.125
Outside Diameter - Millimeter:
3.175
Other Features:
Non-Reinforced | Bend Radius 0.37 Inch | Burst Pressure 800 PSI
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
0
Color:
Black
Product Name:
Tubing