Features
Inch - Metric:
Inch
Material:
Polyethylene
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
Food Grade | Burst Pressure 375 PSI
Typical Use:
Chemical Transfer Line | Drain Line | Humidifier Fill Line | Industrial | Instrument Air Line
Inside Diameter - Millimeter:
9.525
Color:
Black
Product Name:
Tubing
3/8IN ADAPTA FLEX BLUE 250PSI
Description
3/8X500 PLANT 250 BLUE ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 32041497
BDI # 18201770
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.66
Outside Diameter - Millimeter:
16.764
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 3 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
9.525
Color:
Blue
4657-2402
Description
4657-2402 HYD PRESSURE WASH HOSE ; 3/8XRL 300FT LG CLEAN MASTER 6PW4000
Part # 46572402
BDI # 21549063
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
1 Wire Braid High Tensile Steel
Typical Use:
Cleaning Equipment
Inside Diameter - Millimeter:
9.525
Color:
Black
6M2T-MTF 330FT/REEL
Description
6M2T-MTF XREEL HYDRAULIC HOSE ; 3/8" HOSE ID
Part # 46570223
BDI # 1113195
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.7
Outside Diameter - Millimeter:
17.78
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 25 Inch | Burst Pressure 16000 PSI
Typical Use:
Automotive | Ultra High Abrasive High Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
9.525
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.62
Outside Diameter - Millimeter:
15.748
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 25 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
9.525
Color:
Black