1/2INX500FT INSTA-GRIP 300 BLACK
        
            Description
            
            1/2INX500FT INSTA-GRIP 300 BLACK HOSE ; MULTI-PURPOSE 500FT/REL
    
Part # 20022648
BDI # 423092
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                0.81
                        
        
                            Outside Diameter - Millimeter:
                            
                                20.574
                        
        
                            Other Features:
                            
                                1 Synthetic Yarn Braid | High Oil Resistance | Use with Push-on Fitting | 10FT Minimum Length | Maximum 4 Piece | Bend Radius 3 Inch
                        
        
                            Typical Use:
                            
                                General Industrial | Low Pressure Hydraulic Pneumatic System | Maintenance and Automotive Assembly | Shop Air System
                        
        
                            Inside Diameter - Millimeter:
                            
                                12.7
                        
        
                            Color:
                            
                                Black
                        
        
8G1HX50FT
        
            Description
            
            8G1H X50FT HYDRAULIC HOSE ; POR G1H 1-WIRE BRAID SAE 100R1 TYPE AT
    
Part # 46574107
BDI # 1116044
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                0.8
                        
        
                            Outside Diameter - Millimeter:
                            
                                20.32
                        
        
                            Other Features:
                            
                                1 High Tensile Steel Wire Braid | Bend Radius 7 Inch | Burst Pressure 8000 PSI
                        
        
                            Typical Use:
                            
                                Automotive
                        
        
                            Inside Diameter - Millimeter:
                            
                                12.7
                        
        
                            Color:
                            
                                Black
                        
        
8M5KX50FT
        
            Description
            
            8M5K X50FT HYDRAULIC HOSE ; POR GLOBAL M5K MEGA5000
    
Part # 46574123
BDI # 1116597
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                0.86
                        
        
                            Outside Diameter - Millimeter:
                            
                                21.844
                        
        
                            Other Features:
                            
                                2 High Tensile Steel Wire Braid | Bend Radius 35 Inch | Burst Pressure 20000 PSI
                        
        
                            Typical Use:
                            
                                Industrial | Plumbing
                        
        
                            Inside Diameter - Millimeter:
                            
                                12.7
                        
        
                            Color:
                            
                                Black
                        
        
8EFG6KX25FT
        
            Description
            
            8EFG6K X25FT HYDRAULIC HOSE ; POR EFG6K SPIRAL WIRE SAE 100R15
    
Part # 46514033
BDI # 1115826
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                0.95
                        
        
                            Outside Diameter - Millimeter:
                            
                                24.13
                        
        
                            Other Features:
                            
                                4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 7 Inch | Burst Pressure 24000 PSI
                        
        
                            Typical Use:
                            
                                Biodegradable Hydraulic Fluid | Hydrostatic Transmissions | Industrial
                        
        
                            Inside Diameter - Millimeter:
                            
                                12.7
                        
        
                            Color:
                            
                                Black
                        
        
8LOLR 300FT/REEL
        
            Description
            
            8LOLR XREEL HYDRAULIC HOSE ; POR LOL PLUS LOCK-ON 300FT/REL
    
Part # 32842545
BDI # 1116500
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                0.77
                        
        
                            Outside Diameter - Millimeter:
                            
                                19.558
                        
        
                            Other Features:
                            
                                1 Fiber Braid | Bend Radius 5 Inch | Burst Pressure 1200 PSI
                        
        
                            Typical Use:
                            
                                Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
                        
        
                            Inside Diameter - Millimeter:
                            
                                12.7
                        
        
                            Color:
                            
                                Red