8TR500 350FT/REEL
Description
8TR500 XREEL HYDRAULIC HOSE ; POR TR500 HI-TMP/AIR BRAKE/ENG 350FT/REL
Part # 46572521
BDI # 1117588
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.32
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2.3 Inch | Burst Pressure 2000 PSI
Typical Use:
Air Brake | Engine and Transmission Coolant Line | High Temperature Pressurized Oil Return Line | Lube Oil Line | Rotary Oil/Air Compressor Line
Inside Diameter - Millimeter:
12.7
Color:
Black
8G1HX50FT
Description
8G1H X50FT HYDRAULIC HOSE ; POR G1H 1-WIRE BRAID SAE 100R1 TYPE AT
Part # 46574107
BDI # 1116044
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.32
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 7 Inch | Burst Pressure 8000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
12.7
Color:
Black
8M5KX50FT
Description
8M5K X50FT HYDRAULIC HOSE ; POR GLOBAL M5K MEGA5000
Part # 46574123
BDI # 1116597
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.86
Outside Diameter - Millimeter:
21.844
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 35 Inch | Burst Pressure 20000 PSI
Typical Use:
Industrial | Plumbing
Inside Diameter - Millimeter:
12.7
Color:
Black
8EFG6KX25FT
Description
8EFG6K X25FT HYDRAULIC HOSE ; POR EFG6K SPIRAL WIRE SAE 100R15
Part # 46514033
BDI # 1115826
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.95
Outside Diameter - Millimeter:
24.13
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 7 Inch | Burst Pressure 24000 PSI
Typical Use:
Biodegradable Hydraulic Fluid | Hydrostatic Transmissions | Industrial
Inside Diameter - Millimeter:
12.7
Color:
Black
8PROXTXREEL
Description
8PROXTXREEL HYDRAULIC HOSE ; POR PRO PROXT WIRE BRAID 330FT/REEL
Part # 46579947
BDI # 23710035
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.3
Other Features:
4000 PSI | 275.8 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
Agriculture | Construction | Mining | Manufacturing
Inside Diameter - Millimeter:
12.7
Color:
Black