5X100 BLACK GOLD MUD AND OIL 300SD
Description
5"X100' BLK GOLD MUD AND OIL 300SD ; OILFIELD HOSE 100'/REEL
Part # 4689-0006
BDI # 22284727
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.2
Outside Diameter - Millimeter:
157.48
Other Features:
Bend Radius 51 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer To Abrasive | Water and Petroleum Based Drilling Fluids
Inside Diameter - Millimeter:
127
Color:
Black
5X100 BLACK GOLD POTABLE WATER 300SD
Description
5"X100' BLK GOLD POTABLE WATER 300SD ; OILFIELD HOSE 100'/REEL
Part # 3132-5032
BDI # 22284747
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Other Features:
Bend Radius 36 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer Of Potable Water | Water-Based Transfer | Offshore and Onshore Transfer
Inside Diameter - Millimeter:
127
Color:
Orange
5INX100FT 1/8IN THK 609W MH 30PSI
Description
5"X100' 1/8" THK 609W MH 30PSI ; MATERIAL HANDLING HOSE 100'/REEL
Part # 3129-0680
BDI # 18201422
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.47
Outside Diameter - Millimeter:
138.938
Other Features:
High Tensile Synthetic Textile | Bend Radius 60 Inch
Typical Use:
Industrial | Pneumatic Transfer of Bulk Cement
Inside Diameter - Millimeter:
127
Color:
Black
5X100 BLACK GOLD BLENDER TRANSFER 150D
Description
5"X100' BLK GOLD BLENDER TRANSFER 150D ; OILFIELD HOSE 400'/REEL
Part # 4110-0500
BDI # 22284755
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.73
Outside Diameter - Millimeter:
145.542
Other Features:
Multi-Ply Synthetic High Tensile Textile Cord
Typical Use:
Industrial
Inside Diameter - Millimeter:
127
Color:
Black
5INX100FT HOT AIR BLOWER HOSE 55PSI
Description
5"X100' HOT AIR BLOWER HOSE 55PSI ; 100'/REEL
Part # 4691-0507
BDI # 1102884
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.74
Outside Diameter - Millimeter:
145.796
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 30 Inch
Typical Use:
Hot Air Blower | Compressor | Industrial
Inside Diameter - Millimeter:
127
Color:
Black