10MXG4K-XTPX100FT
Description
10MXG4K-XTPX100FT ; XTRATUFF MXG4K WIRE BRAID 100'/REEL
Part # 70516
BDI # 24765263
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.99
Outside Diameter - Millimeter:
25.1
Other Features:
4060 PSI | 280 Bar Dynamic WP | Patented Woven Spiral Reinforcement
Typical Use:
Very High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
15.9
Color:
Black
10PROXTXREEL
Description
10PROXTXREEL HYDRAULIC HOSE ; POR PRO PROXT WIRE BRAID 220FT/REEL
Part # 46579948
BDI # 23710037
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.95
Outside Diameter - Millimeter:
24.1
Other Features:
3625 PSI | 250 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
Agriculture | Construction | Mining | Manufacturing
Inside Diameter - Millimeter:
15.9
Color:
Black
10CR2 220FT/REEL
Description
10CR2 XREEL HYDRAULIC HOSE ; POR 2-WIRE BRAID 220FT/REL
Part # 46578849
BDI # 20517591
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.98
Outside Diameter - Millimeter:
24.9
Other Features:
3625 PSI | 249.925 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Typical Use:
High-Pressure Hydraulics | Low Flexure/Non-Severe
Inside Diameter - Millimeter:
15.9
Color:
Black
10CR2 1800FT/BALE
Description
10CR2 XBALE HYDRAULIC HOSE ; POR 2-WIRE BRAID 1800FT/REL
Part # 46578850
BDI # 20525866
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.98
Outside Diameter - Millimeter:
24.9
Other Features:
3625 PSI | 249.925 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Typical Use:
High-Pressure Hydraulics | Low Flexure/Non-Severe
Inside Diameter - Millimeter:
15.9
Color:
Black
10EFG6KLXCTN
Description
10EFG6KLXCTN HYDRAULIC HOSE ; POR 100FT/REEL
Part # 46510160
BDI # 22150940
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.09
Outside Diameter - Millimeter:
27.7
Other Features:
6000 PSI | 413.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
15.9
Color:
Black