12EFG5K-XTFXREEL
Description
12EFG5K-XTF XREEL HYDRAULIC HOSE ; NON-RETURNABLE 70484
Part # 12EFG5K-XTFXREEL
BDI # 22493176
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.24
Outside Diameter - Millimeter:
31.5
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
19.1
Color:
Black
12MXT-XTPXBALE
Description
12MXT-XTP XBALE HYDRAULIC HOSE ; NON-RETURNABLE WIRE BRAID 19.1MMX27.4MM
Part # 12MXT-XTPXBALE
BDI # 25184795
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.08
Outside Diameter - Millimeter:
27.4
Other Features:
3125 PSI | 215.5 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
Universal | Multi-Use
Inside Diameter - Millimeter:
19.1
Color:
Black
12EFCPSX200FT LL
Description
12EFCPSXLL MINING HOSE ; POR COAL POWER SPIRAL 200FT/REL
Part # 12EFCPSX200FT LL
BDI # 1092413
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.24
Outside Diameter - Millimeter:
31.5
Other Features:
6000 PSI | 413.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
High-Pressure Hydraulic | Mining Equipment | Roof-Support Systems | Petroleum-Based Or Water Emulsion Fluids
Inside Diameter - Millimeter:
19.1
Color:
Black
12EFCPS-MTF 100FT/CARTON
Description
12EFCPS-MTFXCTN MINING HOSE ; POR COAL POWER SPIRAL 100FT/REL
Part # 12EFCPS-MTF 100FT/CARTON
BDI # 1092412
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.24
Outside Diameter - Millimeter:
31.5
Other Features:
6000 PSI | 413.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
High-Pressure Hydraulic | Mining Equipment | Roof-Support Systems | Petroleum-Based Or Water Emulsion Fluids
Inside Diameter - Millimeter:
19.1
Color:
Black
12MXTXBALE
Description
12MXT XBALE HYDRAULIC HOSE ; MXT MEGASYS WIRE BRAID
Part # 12MXTXBALE
BDI # 24765279
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.08
Outside Diameter - Millimeter:
27.4
Other Features:
3125 PSI | 215.5 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
High-Pressure Hydraulic Oil Lines
Inside Diameter - Millimeter:
19.1
Color:
Black