Features
Inch - Metric:
Inch
Material:
FEP
Outside Diameter - Inch:
0.125
Outside Diameter - Millimeter:
3.175
Other Features:
Minimum Bending Radius 25 MM | Chemical - Heat Resistant
Typical Use:
Automobile | Food and Beverage | Medical | Pneumatic | Semi Conductor
Inside Diameter - Millimeter:
2.362
Color:
Black
Product Name:
Tubing
Features
Inch - Metric:
Inch
Material:
FEP
Outside Diameter - Inch:
0.125
Outside Diameter - Millimeter:
3.175
Other Features:
Minimum Bending Radius 25 MM | Chemical - Heat Resistant
Typical Use:
Automobile | Food and Beverage | Medical | Pneumatic | Semi Conductor
Inside Diameter - Millimeter:
2.362
Color:
Blue
Product Name:
Tubing
Features
Inch - Metric:
Inch
Material:
Fluoropolymer
Outside Diameter - Inch:
0.125
Outside Diameter - Millimeter:
3.175
Inside Diameter - Millimeter:
2.362
Color:
Clear
Product Name:
Tubing
E52202 100 FT
Description
E52202 100 FT TUBING ; NON-RETURNABLE 1/8" MILKY NYLON
Part # 70497
BDI # 177346
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.125
Outside Diameter - Millimeter:
3.175
Other Features:
0.016" Wall Thickness | 0.5" Minimum Bend Radius
Typical Use:
Air Logic System | Air/Chemical Handling and Lubricant Line | Low Pressure Hydraulic
Inside Diameter - Millimeter:
2.362
Color:
Natural
Product Name:
Tubing
1094U04R00
Description
1094U04R00 POLYURETHANE 95 DURO TUBING ; 100' CLEAR 5/32 OD .093 ID .031 WALL
Part # 1094U04R00
BDI # 19305920
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.156
Outside Diameter - Millimeter:
3.962
Other Features:
Wall Thickness 0.031 Inch
Typical Use:
Automation | Pneumatic | Signal Line
Inside Diameter - Millimeter:
2.362
Color:
Clear
Product Name:
Tubing